Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML5-12 - 12V 5AH Zooka Baseball Pitching Machine Rechargeable Battery
Mfr # ML5-122531
Zoro # G600518490
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML5-122531
- Zoro # G600518490
- UPC # 785123611653
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANACOM MEDTEK SINGLE BREATH CALL, NURSE, 1/4" CONNECTOR 9 FT. (E1240-09)
- ILC Replacement for Canon Nb-2lh Battery (NB-2LH)
- MOTOROLA Motorola Solutions PMLN8125A Swivel Earpiece (Short Cord) (PMLN8125)
- SWE-TECH 3C 1/4 inch Stereo Audio Patch Cable, 1/4 Male, 6 foot (FWT10A1-62106)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces Neuton CE6 Cordless Electric Mower - 2 Pack (ML10-12MP2311913846385)
- MIGHTY MAX BATTERY YTX14-BS Battery Replaces Mercedes E S 350 500 A2115410001 - 2PK (MAX3868747)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replaces Panasonic LC-P067R2P, LCP067R2P - 3 Pack (ML7-6MP33565212)
- MIGHTY MAX BATTERY 6V 1.3AH GE Simon XT ALARM REPLACEMENT BATTERY (ML1.3-621111)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH Battery for Suzuki 500 LT-A500F With 12V 4Amp Charger (MAX3513640)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for BB HR22-12 (ML22-12GEL345)
- MIGHTY MAX BATTERY YTX9-BS Battery Replacement for 9-BS FATYTX9 CYTX9-BS GTX9-BS Battery (YTX9-BS144)
- Mighty Max Battery Sealed Lead Acid Batteries