Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML5-12 - 12V 5AH Replaces Werker WKA12-5F SLA Battery - 12 Pack
Mfr # ML5-12MP1221813185
Zoro # G700815567
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12MP1221813185
- Zoro # G700815567
- UPC # 730052433524
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 12 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Nest Hub Max Chalk (GA00426-US)
- HUBBELL GAI-TRONICS Sounder, Red, Plastic (A105NSONTELR)
- ILC Replacement for Fujikura Btr-08 Battery (BTR-08 BATTERY FUJIKURA)
- AVARRO 1FT UHD, 4K At 60HZ HDMI CABLE (0E-HDMIP1)
- MIGHTY MAX BATTERY 12V 18Ah Replacement Battery Compatible with Weize YTX20-BS (MAX3986781)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces Xantrex XPower Solar Jump Starter (ML5-122371)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Lithonia ELB0612A - 3PK (MAX3967882)
- MIGHTY MAX BATTERY 12V 60AH Group 34 SLA Battery For UPS, Standby Power Supply (ML-GROUP3447)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Toro Greensmaster TriFlex 3320 (ML-U1-CCAHR924)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for CyberPower CS24U12V-12 - 10 Pack (ML12-12F2MP1038213566499)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 12Ah, Faston, Voltage: 6 (2UKK7)
- Mighty Max Battery Sealed Lead Acid Batteries