Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML5-12 - 12 VOLT 5 AH SLA BATTERY - PACK OF 9
Mfr # ML5-12MP924914490375
Zoro # G600784963
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12MP924914490375
- Zoro # G600784963
- UPC # 730052514292
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 9 Pack
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 1.2V NIMH AAA 800mAh Rechargeable Button Top Battery (EBC-522)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 1.5 ft. (6026)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Headset Battery (HS-BPHP550-2)
- MIGHTY MAX BATTERY 12V 10AH Replaces GS Portalac TPH12100 With 12V Solar Panel (MAX3465985)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for BB SH1228W (ML7-1219111974)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Schumacher XP2260 Power Source (ML22-123610)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Panasonic LCR064R2P Battery (ML4-6711011111111)
- MIGHTY MAX BATTERY 12V 12AH w/ F2 Terminal Compatible SLA Battery Replaces RT12120 4 Pack (ML12-12F2MP445839)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH Battery for SIMPLEX ALARM 2081-9298 (ML50-1290)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for B B Battery BP7-12 - 4PK (MAX3428213)
- MIGHTY MAX BATTERY YTX14-BS Battery for ATV Snowmobile Mowers PWC Watercraft (YTX14-BS288)
- Mighty Max Battery Sealed Lead Acid Batteries