Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML4-6 - 6V 4.5AH Vision CP645 Replacement Battery - 2 Pack
Mfr # ML4-6MP2192
Zoro # G300825225
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP2192
- Zoro # G300825225
- UPC # 730052498455
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Tessco 221213 (221213)
- PYLE Dj Mixer, PAD43MXUBT (PAD43MXUBT)
- CHIEF MANUFACTURING Micro Adjust Tilt Wall Mnt XLg, XTM1U (XTM1U)
- ILC Replacement for Vtech Bt175242 (BT175242 VTECH)
- MIGHTY MAX BATTERY 12V 55Ah Battery Replacement for Pride Jazzy Elite HD - 2 Pack (ML55-12MP2410139112)
- MIGHTY MAX BATTERY 12V 35Ah Pride Jazzy Select Electric Wheelchair : Replacement - 2 Pack (ML35-12MP256915527)
- MIGHTY MAX BATTERY 6V 1.3Ah Battery Replacement for Detex EA2500F (ML1.3-6195)
- MIGHTY MAX BATTERY 12-Volt 18 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML18-12INT)
- MIGHTY MAX BATTERY 12V 7Ah Agm Sla Rechargable Vrla Battery - 8 Pack (ML7-12MP8317447)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Quick Cable Rescue 950 Jump Pack (ML22-12GEL126)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Battery for Chloride 1000010133, 1000010077 (ML12-6F30011)
- Mighty Max Battery Sealed Lead Acid Batteries