Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML4-6 - 6V 4.5AH Replacement for Power Sonic PS-640 Battery - 4 Pack
Mfr # ML4-6MP4858
Zoro # G100817376
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP4858
- Zoro # G100817376
- UPC # 730052304053
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 4 Pack
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For DEKA UNIGY, U1HR1500 (U1HR1500)
- ILC Replacement for Hearing AID Za13 Battery (ZA13 BATTERY HEARING AID)
- XPOWER A2S Cyber Duster Multipurpose Powered Air Duster, Blower, Dryer, and Air Pump Black (A-2S- Black)
- MAXELL 3V Lithium Coin Cell Battery CR1620 Replaces DL1620, BR1620, PK 5 (MCR1620)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replacement for Kangaroo TG-31 Golf Cart (ML35-12GEL477)
- MIGHTY MAX BATTERY ML4-6 - 6 VOLT 4.5 AH SLA BATTERY - 10 PACK (ML4-6MP1082512429)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for Derbi Mulhacen 125 4T 2007 (YTX7L-BS89393)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Vision CP1250H - 4 Pack (ML5-12MP4184510)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replacement for Amstron AP12-35 (ML35-12GEL546)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replaces Boss Buck 600LB Automatic Feeder - 2 Pack (ML7-12MP2368113046507)
- BATTERYJACK BatteryJack PS6-9-01 Replacement NP7 - 6 6 V 9Ah Sealed Lead Acid Rechargeable Battery for UPS Systems (PS6-9-01)
- Mighty Max Battery Sealed Lead Acid Batteries