Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML4-6 - 6V 4.5AH Lithonia ELB06042 SLA Replacement Battery - 2 Pack
Mfr # ML4-6MP21950
Zoro # G300824693
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP21950
- Zoro # G300824693
- UPC # 730052502862
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Pontoon Trolling Motor (ML35-12GEL413)
- ILC Replacement For TROJAN J250G, 4PK (J250G-4-PACK)
- MIGHTY MAX BATTERY 12V 18AH SLA Replacement Battery for Visions CP12180XRP (ML18-12XRP1)
- ILC Replacement for Epson V13h010l41 Lamp & Housing (V13H010L41 LAMP & HOUSING EPSON)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacaement for Tempest TR22-12 - 2 Pack (ML22-12GELMP2660)
- MIGHTY MAX BATTERY YT12B-4 SLA 12V 10AH Replacement for GT12B-4, YT12B-BS, UT12B-4 (YT12B-427)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Simplex 4009 - 4 Pack (ML12-12F2MP445814185372)
- MIGHTY MAX BATTERY YTX4L-BS Replacement for Honda Scooters SB50 (All) Deep Cycle Battery (YTX4L-BS1111113811111114)
- MIGHTY MAX BATTERY Altronix SMP5PMCTX 12V, 9Ah Lead Acid Battery (ML9-12135111112)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for SLAA12-55C/FR - 2 Pack (ML55-12MP2410139269)
- MIGHTY MAX BATTERY 12 Volt 7 Amp Hour Alarm Battery (ML7-121911111117)
- Mighty Max Battery Sealed Lead Acid Batteries