Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML4-6 - 6 VOLT 4.5 AH SLA BATTERY - 10 PACK
Mfr # ML4-6MP1082512429
Zoro # G200822690
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP1082512429
- Zoro # G200822690
- UPC # 730052300840
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 10 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Speaker Microphone, Compact, Plastic (AAF52X501 MH-360S)
- MONOPRICE A/V Cable, 2 RCA M/M, 12ft (2865)
- OTTERBOX Defender Case For Apple Ipad Pro 12.9 2021, Black (77-82268)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Schumacher DSR PSJ2212 ProSeries (ML22-12GEL575)
- MIGHTY MAX BATTERY ML4-6 6V 4.5AH Replaces Streamlight Vulcan 44007 Sho-me + 6V Charger (ML4-6CHRGR67)
- MIGHTY MAX BATTERY 12V 12Ah F2 Mobility XRT Comp, XRT Comp II Wheelchair Battery (ML12-12F2521)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces Bright Way Group BW 12100 F2 - 8 Pack (ML9-12MP814912371953)
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid for RITAR RT1270.HAZE HZS12-7.5 F2 - 10 Pack (ML7-12MP103610)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Honda Pioneer 500 15-17 - 2PK (MAX3901580)
- MIGHTY MAX BATTERY YTX16-BS 12V 14Ah Battery Replaces Kawasaki Piaggio Gilera Motorcycle (YTX16-BS131)
- MIGHTY MAX BATTERY 12 Volt 12 Ah SLA UPS Battery - 10 Pack (ML12-12F2MP10382110)
- Mighty Max Battery Sealed Lead Acid Batteries