Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML35-12 12V 35AH Wheelchair Scooter Battery Replace 33Ah Ritar RA12-33
Mfr # ML35-12302
Zoro # G400501418
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12302
- Zoro # G400501418
- UPC # 785123647539
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY A14PX V14PXA A14PX PX14A TR112 EPX14 3V Alkaline Battery (A14PX)
- STARTECH.COM Connect Your Serial Devices- And Transfer Your Files - 2 m Db9 Null Modem Cable (SCNM9FF2MBK)
- SEALSHIELD Seal Shield 11330870 Silver Seal Waterproof Keyboard - White (11330870)
- PEERLESS TV Wall Mount, For Televisions (DS-VW795-QR)
- MIGHTY MAX BATTERY 12V 35Ah U1 Hoveround MPV1, MPV2, MPV3, MPV4, MPV5 Battery (ML35-1235)
- MIGHTY MAX BATTERY YTX12-BS Power Sports Battery Replaces 12-BS, GTX12-BS (YTX12-BS110)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Suncast Hose Reel PW100, PWC150 (ML5-122676555)
- MIGHTY MAX BATTERY 12V 7.0Ah Battery for Mighty Mule NP7-12 12V 7.0Ah (ML7-12191111111101111177)
- MIGHTY MAX BATTERY 12V 7Ah SLA Compatible Battery for APC UPS RBC12 RBC26 RBC27 - 4PK (MAX3428397)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery for Toyo 6FM10A F2, 6-FM10A F2 - 2 Pack (ML10-12MP2311971)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Power Mate PM645 - 2 Pack (ML4-6MP21910666388)
- Mighty Max Battery Sealed Lead Acid Batteries