Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML35-12 - 12V 35AH SLA Battery Replacement for Rhino SLA33-12
Mfr # ML35-12304
Zoro # G300501365
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12304
- Zoro # G300501365
- UPC # 785123647553
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Interstate DCM0035 Wheelchair (ML35-12GEL439)
- RAM MOUNTS Replacement for RAM Mounts Rap-396u (RAP-396U RAM MOUNTS)
- MARTIN SPROCKET & GEAR Spk Hts Qd, P3614M40-SF (P3614M40-SF)
- EXELL BATTERY A221 505A Alkaline 22.5V Battery NEDA 221 BLR155 15F15 (A221/505A)
- MIGHTY MAX BATTERY 12V 35AH SLA INT Battery Replaces PS-12330 NB, PDC-12350 - 2 Pack (ML35-12INTMP2662)
- MIGHTY MAX BATTERY 6V 1.3AH BATTERY FOR BP1.2-6 BB Sealed Lead Acid Battery - 4 Pack (ML1.3-6MP4112)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Power Patrol FAS1075 - 10 Pack (ML7-12MP103612512751114)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replaces Interstate SEC0905 Rechargable Battery (ML4-6918110)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for PowerSonic PS-121000U (MAX3960874)
- MIGHTY MAX BATTERY 12 V 7.2AH Replaces Best LI660VA With Solar Panel (MAX3466564)
- ILC Replacement for Gateway Solo 2100 Battery (SOLO 2100 BATTERY GATEWAY)
- Mighty Max Battery Sealed Lead Acid Batteries