Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML35-12 - 12V 35AH SLA BATTERY REPL ENDURING 6GFM35
Mfr # ML35-12469
Zoro # G600496651
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12469
- Zoro # G600496651
- UPC # 785123646464
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 10000 Mah Power Bank (PDPB10000)
- UBIQUITI NETWORKS COMMERCIAL Unifi Ptp Bridge 2 Pack (UBB-US)
- W BOX CCTV POWER BOX 10A 18CH O (0E-1210AD18)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 10ft (5599)
- MIGHTY MAX BATTERY YTX5L-BS GEL Battery Replacement for Husqvarna 250 FE 2014-2017 (YTX5L-BSGEL470)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replaces SDC 634RF 4 Amp Power Supply (ML7-122320)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replaces Boss Buck 600LB Automatic Feeder - 2 Pack (ML7-12MP2368113046507)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery For Sunrise Medical Quickie QM-710 (ML75-12INT159)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for Kawasaki KZ1000-P Police 80-81 (YTX20L-BS555)
- MIGHTY MAX BATTERY 12V 55AH Battery Replacement for MK M22NFSLDG (ML55-12191115)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for Pace Tech Vitalmax 500 Pulse Oximeter (ML12-6F301004)
- Mighty Max Battery Sealed Lead Acid Batteries