Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML3-12 APC Replacement for Back UPS ES 350 Battery
Mfr # ML3-1221
Zoro # G7567877
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.64 in
- Width 5.25 in
- Depth 3.20 in
- Weight 3.20 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML3-1221
- Zoro # G7567877
- UPC # 785123654254
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.64 in |
Width | 5.25 in |
Depth | 3.20 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.20 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML3-12 12 Volt 3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY RESOURCE GROUP Lanyard, 16 in, Gray, Red, Black (23GLYSA)
- ILC Replacement for Energizer Ecr2032, 10PK (ECR2032 ENERGIZER)
- DURACELL Lithium 2025 3 V 165 Ah Medical Battery , 2PK (DL2025B2PK08)
- PYLE 600 Watt Professional Premium Pa 10'' Woofer (PPA10)
- MIGHTY MAX BATTERY 12V 12AH w/ F2 Terminal Compatible SLA Battery Replaces RT12120 4 Pack (ML12-12F2MP445839)
- MIGHTY MAX BATTERY YTX4L-BS Compatible Battery Replacement for Yuasa YTX4L-BS Battery (YTX4L-BS1)
- MIGHTY MAX BATTERY YTX12-BS 12V 10Ah Battery Replaces Arctic Cat 300 Alterra 17-20 (YTX12-BS394)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for Motor Home (MAX3941592)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Replacement Battery compatible with Honda Fits All Brands Kawasaki OEM K86 - 2PK (MAX4004468)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Elk 12260 (ML26-1290)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery for Drive Medical Scooter MEDALIST450RD24CS (ML55-12GEL194)
- Mighty Max Battery Sealed Lead Acid Batteries