Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML3-12 - 12V 3AH SLA Battery Replaces PS-1230 LC-R123R4P NP3-12
Mfr # ML3-1256
Zoro # G500496034
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.64 in
- Width 5.25 in
- Depth 3.20 in
- Weight 3.20 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML3-1256
- Zoro # G500496034
- UPC # 785123653363
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.64 in |
Width | 5.25 in |
Depth | 3.20 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.20 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML3-12 12 Volt 3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SigmasTek Eagle Picher CF-6V4.5 (ML4-645104019)
- LOGITECH Keyboard, Black, Wireless (LOG920002555)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces Hitachi HP38-12 (ML50-1264)
- ILC Replacement for Honeywell 100000495 2000mah Battery (100000495 2000MAH BATTERY HONEYWELL)
- MIGHTY MAX BATTERY YTX16-BS Battery Replacement for Honda XL1000V Varadero 10-12 (YTX16-BS155)
- MIGHTY MAX BATTERY U1 Wheelchair Battery 12V 35Ah - 2 Pack (ML35-12MP2569149)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Power Sonic PS-1270 - 4 Pack (ML8-12MP416143109572)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Clubrunner Dynamis PowaKaddy Golf Caddy Kart (ML35-12GEL290)
- MIGHTY MAX BATTERY 12V 12AH Replacement for Kung Long WP12-12 + 12V Charger (ML12-12F2CHRGR31)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Fire Lite Alarm PS-121000 (ML100-12GEL182)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH SLA Repl AGM Battery for Power Patrol SLA1097 (ML10-1241068)
- Mighty Max Battery Sealed Lead Acid Batteries