Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML26-12 12V 26AH Replacement Battery for Powersonic PS-12260NB
Mfr # ML26-1287
Zoro # G500505972
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.04 in
- Width 6.57 in
- Depth 6.89 in
- Weight 18.10 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML26-1287
- Zoro # G500505972
- UPC # 785123684947
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.04 in |
Width | 6.57 in |
Depth | 6.89 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 18.10 lbs |
Amperage | 26 AH |
Chemistry | SLA, AGM |
Terminal | T3 |
Description
Delivering power when you need it, the Mighty Max ML26-12 12 Volt 26 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML26-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. T3 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Tessco L4tnm-psa (L4TNM-PSA)
- PYLE Pyle Pro 60Watts Guitar Amplifier (PVAMP60)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Powerstar Solar Booster PAC ES 1230 (ML22-12GEL507)
- MILWAUKEE TOOL M12 12V & M18 18V Multi-Voltage Battery Charger (ML48-59-1812)
- MIGHTY MAX BATTERY Y50-N18L-A3 GEL Battery for YAMAHA VX700XTCD Vmax 700 XTC Deluxe 1998 (Y50-N18L-A3GEL28)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC (ML4-645103912)
- MIGHTY MAX BATTERY 12V 7Ah Replaces Weatherproof Stealth Cam Battery Box - 8 Pack (ML7-12MP831747910350)
- MIGHTY MAX BATTERY 12V 11.2Ah GEL Battery Replaces Honda CB1100 KTM AdventureYamaha VMAX (YTZ14SGEL171)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Acme A623 - 10 Pack (ML7-12MP10361251275813)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery Replacement for Yamaha BTY-YTX9B-S0-00 (YTX9-BS380)
- ILC Replacement for LITHONIA ELB-06042 BATTERY (ELB-06042 BATTERY LITHONIA)
- Mighty Max Battery Sealed Lead Acid Batteries