Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML26-12 12V 26AH Battery Replacement for GS Portalac PWL12V28
Mfr # ML26-122556
Zoro # G800503265
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.04 in
- Width 6.57 in
- Depth 6.89 in
- Weight 18.10 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML26-122556
- Zoro # G800503265
- UPC # 29483272971
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.04 in |
Width | 6.57 in |
Depth | 6.89 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 18.10 lbs |
Amperage | 26 AH |
Chemistry | SLA, AGM |
Terminal | T3 |
Description
Delivering power when you need it, the Mighty Max ML26-12 12 Volt 26 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML26-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. T3 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITECH AMERICA Unitech, As10 Barcode Scanner, Linear Imager, Usb, Black (AS10-U)
- DIVERSIFIED PLASTICS Diversified Plastics EZ180240M E-Z Access Panel With Lock - 18" x 24" (EZ180240M)
- ILLUMAGEAR One Battery Charger USB, For Halo SL (HABC-X1-UB)
- DELL Latitude 5440 14 in. Touchscreen Notebook (RPYY8)
- MIGHTY MAX BATTERY 12V 22Ah GEL Battery for E-Boarder Pukka Pocket Bike Chuck Scooter (ML22-12GEL116)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for ArkPak Portable Power Packs (ML100-13241)
- MIGHTY MAX BATTERY 12V 100AH GEL Replacement Battery for Leoch LPC12-100 (MAX3960896)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Sunnyway SW1280-F2 - 4 Pack (ML9-12MP49151129848)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery Replaces Dixie Chopper 5024 (ML35-12INT941)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Power Sonic PS1252 - 2 Pack (ML5-12MP2160713124293)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Bright Way Group BW 12180 (ML18-12F264)
- Mighty Max Battery Sealed Lead Acid Batteries