Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML26-12 12V 26AH Battery Replacement for Fiamm FG22703, FG 22703
Mfr # ML26-122570
Zoro # G300503581
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.04 in
- Width 6.57 in
- Depth 6.89 in
- Weight 18.10 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML26-122570
- Zoro # G300503581
- UPC # 29483273114
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.04 in |
Width | 6.57 in |
Depth | 6.89 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 18.10 lbs |
Amperage | 26 AH |
Chemistry | SLA, AGM |
Terminal | T3 |
Description
Delivering power when you need it, the Mighty Max ML26-12 12 Volt 26 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML26-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. T3 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Speaker Microphone, Remote, 1-1/16 in. L (PMMN4076A)
- ILC Replacement for Hearing AID 13A Battery (13A BATTERY HEARING AID)
- ENERGIZER Industrial Lithium AAA Battery, 1.5 V, 4PK (LN92PK)
- ILC Replacement for Royal OAK Optical Comparator replacement light bulb lamp (OPTICAL COMPARATOR ROYAL OAK)
- MIGHTY MAX BATTERY 12V 7.2AH Battery Replaces APC Back-UPS ES 725VA Broadband Battery (ML7-121911111190)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for CTX20L-BS YB16CLB Batteries (YTX20L-BS5)
- MIGHTY MAX BATTERY ML3-12 APC Replacement for Back UPS ES 350 Battery (ML3-1221)
- MIGHTY MAX BATTERY YTX7A-BS GEL Replaces SYM 1130 Fiddle ll 125 10-11 With 12V 1Amp Charger (MAX3832955)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Baja Boss Power Boat Trolling Motor (ML100-12GEL7)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery Replacement for Yamaha X-Max 125 2006 (YTX9-BS392)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for ExpertPower EXP1270, EXP1272 (ML7-1219111980)
- Mighty Max Battery Sealed Lead Acid Batteries