Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML18-12 - 12V 18AH SLA Battery - T3 Terminals for CB ZB S00186
Mfr # ML18-1221190
Zoro # G600499713
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML18-1221190
- Zoro # G600499713
- UPC # 785123654896
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Battery Pack, NiMH, 7.5V, For Motorola (NNTN4435B)
- ICOM Carry Case, Nylon (NCF1000C)
- EREPLACEMENTS Dell 4000 4320,4220 (331-2839-OEM)
- MIGHTY MAX BATTERY ML3-12 12V 3.4AH REPLACEMENT FOR POWER-SONIC PS-1230 + 12V CHARGER (ML3-12CHRGR556)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replacement for Dyna Cell U1, U131, U132 (ML35-12GEL531)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Power ES22-12 - 4 Pack (ML22-12GELMP4115)
- MIGHTY MAX BATTERY 12V 22AH Battery for Golden LiteRider PTC Envy Model GP162 - 2 Pack (ML22-12MP21141114628)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Lithonia ELB06042 SLA Replacement Battery - 10 Pack (ML4-6MP10825110)
- MIGHTY MAX BATTERY Replacement Battery for Power Patrol SLA1005 12V 1.3Ah (ML1.3-122111111111111)
- MIGHTY MAX BATTERY 6V 1.3Ah Battery Replacement for Zeus PC1.2-6 (ML1.3-6167)
- Mighty Max Battery Sealed Lead Acid Batteries