Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML18-12 - 12V 18AH SLA Battery Replacement for A.P.C SUA3000
Mfr # ML18-1221141142
Zoro # G600505117
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML18-1221141142
- Zoro # G600505117
- UPC # 785123655688
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Audio Mixer, PMX466 (PMX466)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Replacement Battery for Motobatt MBTX7U QuadFlex (YTX7L-BS89439)
- MONOPRICE Speaker Banana Plugs, PK10 (9436)
- MOTOROLA Holster, Carry (53821A)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Honeywell Intrusion 712BNP, NP712 (ML7-1219111810)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Interstate SLA0905 - 4 Pack (ML4-6MP48106100429)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Battery Replaces Pride Mobility Go-Go Elite Battery (ML18-1221187)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replaces Universal UB12550GRP22NF- UB12550 Z1 TT (ML55-12INT442)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for APC Smart-UPS RT 3000 - 12 Pack (ML5-12MP1221813110035544)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement Battery for YT-645 with F1 Terminal (ML4-691816)
- MIGHTY MAX BATTERY ML18-12 - 12 VOLT 18 AH SLA BATTERY - PACK OF 4 (ML18-12MP416733761)
- Mighty Max Battery Sealed Lead Acid Batteries