Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML18-12 - 12V 18AH Replacement UPS Battery for Power Patrol SLA1116
Mfr # ML18-1221165
Zoro # G600498853
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML18-1221165
- Zoro # G600498853
- UPC # 785123654643
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Charity Battery CB1270 (ML7-1219112073)
- AIPHONE Master Station, 24VDC, CAT-5e (AX-8MV)
- TILE Tracker Tile Slim (EC-04001)
- COMMSCOPE Replacement for Commscope L5sgrip (L5SGRIP COMMSCOPE)
- MIGHTY MAX BATTERY 12V 12A F2 Battery Replaces Yuasa NP12-12 NP 12-12 .25 terminal 2 Pack (ML12-12F2MP2362)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for CSB HC1228W, CSB HRL1234W (ML9-12241347)
- MIGHTY MAX BATTERY YTX9-BS Replacement for Honda CB400F Super Sport Four Battery (YTX9-BS211)
- MIGHTY MAX BATTERY 24V 500Ah AGM Deep Cycle Battery for Bank OffGrid Solar Wind - 4PK (MAX3892190)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for Battery Mart SLA-12V22 - 2 Pack (ML22-12MP211411146257)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for UPS Pro ST, UPS-ST12/24/48 (ML100-1317)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Altronix SMP3PMCTXPD16CB (ML7-1219111703)
- Mighty Max Battery Sealed Lead Acid Batteries