Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML18-12 - 12V 18AH Replacement for Universal Battery UB12180 - 2 Pack
Mfr # ML18-12MP2
Zoro # G700824422
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12MP2
- Zoro # G700824422
- UPC # 730052351149
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Parking Permits, Rearview, 201-300, Wht/Blu (96263)
- PROMED SPECIALTIES ProMed Specialties ProM-082 ESA 9V Battery Charger Kit with 2 Rechargeable Batteries for TENS (ProM-082)
- ALLSOP Metal Art ErgoTwin Dual Monitor Stand, Black, Supports 20 lb/Shelf (31883)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Jasco RB670 - 4 Pack (ML7-6MP44160392)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces SigmasTek SP12-9HR, SP 12-9HR - 8 Pack (ML9-12MP814912371870)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for HKbil 3FM4.5 + 6V Charger (ML4-6CHRGR258)
- MIGHTY MAX BATTERY 12V 7Ah Compatible Battery for APC BR500I 12V 7Ah + 12V 1Amp Charger (ML7-12CHCOMBO19145113)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replaces BB Battery SH7.2-12, SH 7.2-12 T MK ES7-12 (ML8-121221)
- MIGHTY MAX BATTERY 12-Volt 9 Ah Sealed Lead Acid Rechargeable (SLA) AGM Battery (ML9-12)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Troy-Bilt 361106 Lawn Tractor and Mower (ML-U1-CCA1191)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for RACING BATTERY OEM (YTX5L-BS2115811117)
- Mighty Max Battery Sealed Lead Acid Batteries