Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML18-12 - 12V 18AH New Bttry for 90508011 Craftsman Black Lawn Mowers
Mfr # ML18-1221126
Zoro # G7567728
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML18-1221126
- Zoro # G7567728
- UPC # 785123657224
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE HDMI to VGA Adapter Converter (P131000)
- SPECO TECHNOLOGIES 8 inch ceiling speaker MT/support (TS8)
- FLUKE NETWORKS Netscout LRAT-1000 1000 Network Auto-Tester (LRAT-1000)
- VIVOTEK 5MP 50M IR H2.65 Outdoor Remote Focus Bullet, IoT Security (IB9387-EHT-A)
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Battery for Digital Security BD 712 (ML9-12238111112)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Powersonic PS-12260NB (ML26-1287)
- MIGHTY MAX BATTERY 12V 8Ah Razor Pocket Mod Hello Kitty 15130664 Scooter Battery - 2 Pack (ML8-12MP211613388)
- MIGHTY MAX BATTERY 12-Volt 60 Ah GROUP 34 Gel Type Rechargeable Sealed Lead Acid Battery (ML-GROUP34)
- MIGHTY MAX BATTERY 12V 100Ah Replacement for Werker WKDC12-100p (ML100-1223)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Sigmas Tek SP6-12 (ML12-6F300826)
- MIGHTY MAX BATTERY YTX7L-BS AGM Replaces Power Sports Batteries (YTX7L-BS111)
- Mighty Max Battery Sealed Lead Acid Batteries