Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML18-12 - 12V 18AH Bttry Replaces NP18-12 51814 6FM17 6-DZM-20 6-FM-18
Mfr # ML18-1221184
Zoro # G7546210
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML18-1221184
- Zoro # G7546210
- UPC # 785123655015
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVARRO USB 2.0 UP TO 480MBPS OVER CAT5E/CAT6 CABLE (0E-USB2EXT)
- ILC Replacement for Optec Optec 360 Battery FOR Halogen Version (OPTEC 360 BATTERY FOR HALOGEN VERSION OPTEC)
- MOXA 8Port Upci Board, Rs-232 (CP-168U)
- PLANTRONICS APC-43 Electronic Hookswitch Cable, Black (38350-13)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Briggs Stratton 7000 Watt Generator (ML18-12XRP6)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH IBM UPS OP700i, UPS OP700AVR UPS Battery (ML12-6F263)
- MIGHTY MAX BATTERY 12V 12AH Replaces Giant LaFree Sport Electric Bicycle - 2 Pack (ML12-12F2MP23227196)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Jasco RB6100 (ML12-6F300835)
- MIGHTY MAX BATTERY 12V 18AH INT Battery Replacement for Deliberate 6FM-18 (ML18-12INT676)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Yuasa NP18-12B - 4 Pack (ML18-12MP4167337411)
- ILC Replacement for Battery It-yb12180 12 Volt 18ah Sealed Lead Acid Battery (IT-YB12180 12 VOLT 18AH SEALED LEAD ACID BATTERY)
- Mighty Max Battery Sealed Lead Acid Batteries