Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML18-12 - 12V 18AH Battery Jump n Carry JNC660 JNCAIR JNC 660 JNC4000
Mfr # ML18-1221125
Zoro # G7567859
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML18-1221125
- Zoro # G7567859
- UPC # 785123654834
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Radio Shack Arctic Silver 5 Thermal Compound (ARCTIC SILVER 5 THERMAL COMPOUND RADIO SHACK)
- ILC Replacement for Allen Bradley 1769-ba Battery (1769-BA BATTERY ALLEN BRADLEY)
- LOVATO Connector, Female, Bulkhead, USB 3.0, Silver (LPCD01)
- 3M Privacy Filter for 38 in Monitors 219 PF380W2B Black, Glossy, Matte, Black (MMMPF380W2B)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for Golf Cart + 6V Charger (ML12-6F2CHRGR4571)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH BATTERY BOOSTER PAC ES2500, SLA, VRLA RECH (ML18-1221132)
- MIGHTY MAX BATTERY YTX14-BS Replacement for ATV ARCTIC CAT All Models 500CC All Years (YTX14-BS72)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Shoprider U1 Battery for Scooters - 2 Pack (ML35-12MP2557)
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replacement for Werker WKA6-10F (ML12-6F301213)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Opti-UPS 650ES, 1000ES - 6 Pack (ML12-12F2MP627237656121221)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Toro Time Cutter MX5060 Lawn Mower (ML-U1-CCAHR963)
- Mighty Max Battery Sealed Lead Acid Batteries