Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML18-12 - 12 VOLT 18 AH SLA BATTERY - PACK OF 2
Mfr # ML18-12MP296973541
Zoro # G100816409
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12MP296973541
- Zoro # G100816409
- UPC # 29483258265
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Portable Two Way Radio, 0.5W, 26 mi., 8 hr. (T31VP)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- ILC Replacement for Ever-ready E91 (E91 EVER-READY)
- WESTINGHOUSE CEILING FAN ANTQ WH 56"" (78127)
- MIGHTY MAX BATTERY 12V 10AH SLA Replaces CyberPower Office Power AVR 685AVR - 3 Pack (ML10-12MP336113410937)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for ATV Scooter Snowmobile (YTX7A-BS258)
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for RBC12 RBC26 RBC27 APC UPS - 6 Pack (ML9-12MP6113812)
- MIGHTY MAX BATTERY YTX12-BS GEL Battery Replaces Kawasaki 300 KVF300 Brute Force 2018 (YTX12-BSGEL357)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Liebert GXT3-1500RT120 UPS - 6 Pack (ML7-12MP636171496921307)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for Currie eZip 750 E750 - 2 Pack (ML15-12MP2411057067)
- ILC Replacement for Panasonic Lc-ra1212pg1 Battery (LC-RA1212PG1 BATTERY PANASONIC)
- Mighty Max Battery Sealed Lead Acid Batteries