Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML15-12 12V 15Ah F2 Scooter Bike Battery Replaces 14Ah Yuasa REC14-12
Mfr # ML15-12195
Zoro # G7556476
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.95 in
- Width 5.94 in
- Depth 3.76 in
- Weight 9.6 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML15-12195
- Zoro # G7556476
- UPC # 635665723003
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.95 in |
Width | 5.94 in |
Depth | 3.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.6 lbs |
Amperage | 15 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML15-12 12 Volt 15 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML15-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL DURA 15V 377 Battery (17709)
- MIGHTY MAX BATTERY 12V 11.2Ah 230 CCA Rechargeable Sealed Lead Acid Power Sport Battery (YTZ14S)
- MSI MAG B760 TOMAHAWK WIFI DDR4 Gaming Desktop Motherboard (B760TAMAWIFID4)
- BESTLINK NETWARE RCA Plug to 3.5mm Mono Jack Adapter (201301)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces APC Smart-UPS SC 420VA 4-Outlet - 6 Pack (ML9-12MP61138411775)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH SLA Battery Replacement for A.P.C SU2200 (ML18-12211412)
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid (SLA) Battery for GP1272 F2 GP 1272 - 6 Pack (ML7-12MP63617103)
- MIGHTY MAX BATTERY 12V 35Ah Deep Cycle Solar Battery Also Replaces 33Ah 34Ah 36Ah (ML35-12690)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Victory V92SC Sport Cruiser With 12V 4Amp Charger (MAX3514190)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Kawasaki 360 360 KVF360 Prairie 2013 (YTX14AH14)
- EXELL BATTERY 12, 5, AGM Chemistry (EB1250F2)
- Mighty Max Battery Sealed Lead Acid Batteries