Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML15-12 12V 15AH F2 Replacement for Zipp 12V 12AH-T2 Battery - 3 Pack
Mfr # ML15-12MP351
Zoro # G100808442
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.95 in
- Width 5.94 in
- Depth 3.76 in
- Weight 9.6 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML15-12MP351
- Zoro # G100808442
- UPC # 730052356564
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.95 in |
Width | 5.94 in |
Depth | 3.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.6 lbs |
Amperage | 15 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML15-12 12 Volt 15 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML15-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 3 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH Battery for Suzuki LT-F500F Vinson Manual 4WD 2003 (YTX16-BS2)
- MOTOROLA Two Way Radio, VHF, 5 Watts, 10 Channels (RDV5100)
- VERBATIM Premium SDHC Memory Card, 8 GB, (VER96318)
- VITEK Wall Mount, Aluminum, Charcoal, 6 7/64 in L (VT-TWMT-3B)
- MIGHTY MAX BATTERY 12V 12AH Battery for Honeywell XLS60 Fire Control Panel + 12V Charger (ML12-12F2CHRGR44)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Yuasa NPX-35FR - 10 Pack (ML7-12MP103612512751085)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH SLA Battery - T2 Terminals - for ZB-12-10 (ML10-1241041)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces Quickie Melody Wheelchair + 12V Charger (ML12-12F2CHRGR333)
- MIGHTY MAX BATTERY 12V 75Ah INT Battery Replacement for Scooter Golf Cart Electric DC (ML75-12INT360)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Neptune NT-6120 (MAX3943046)
- MIGHTY MAX BATTERY YTX14-BS GEL 12V 12AH Battery for Kawasaki VN800-A, B, C, E Vulcan 1997 (YTX14-BSGEL52)
- Mighty Max Battery Sealed Lead Acid Batteries