Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML15-12 12V 15AH F2 Conext 900AVR Battery - 6 Pack
Mfr # ML15-12MP661
Zoro # G300803704
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.95 in
- Width 5.94 in
- Depth 3.76 in
- Weight 9.6 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML15-12MP661
- Zoro # G300803704
- UPC # 730052401295
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.95 in |
Width | 5.94 in |
Depth | 3.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.6 lbs |
Amperage | 15 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML15-12 12 Volt 15 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML15-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN DIGITAL WD Blue 500GB Hard Drive, 3.5 in. Internal, SATA SATA/600 (WD5000AZLX)
- MOTOROLA Carry Case, Leather (PMLN4742A)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 20Ah, Bolt (2UKK8)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-PA3290U-5525)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery for ShurFlo SRS-600 Backpack Sprayer (ML9-12102456)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for EFI Languard 600 + 6V Charger (ML12-6F2CHRGR4543)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6 VOLT 12 AH SLA BATTERY - PACK OF 6 (MAX3931866)
- MIGHTY MAX BATTERY 12V 35A Battery for ActiveCare Wildcat Folding Power Wheelchair 2 Pack (ML35-12MP256915542)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery Replacement for WKDC12-55C/FR-F (ML55-12GEL486)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for APC BackUPS BX1500G (MAX3965558)
- ILC Replacement For Trojan, 30Xhs (30XHS)
- Mighty Max Battery Sealed Lead Acid Batteries