Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML15-12 12V 15AH F2 BATTERY REPLACEMENT FOR EMERSON 800 - 2 Pack
Mfr # ML15-12MP24112
Zoro # G700806541
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.95 in
- Width 5.94 in
- Depth 3.76 in
- Weight 9.6 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML15-12MP24112
- Zoro # G700806541
- UPC # 730052443516
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.95 in |
Width | 5.94 in |
Depth | 3.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.6 lbs |
Amperage | 15 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML15-12 12 Volt 15 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML15-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Powersport YB9A-A Battery (YB9A-A46)
- RIDGID Ridgid 42163 Power Spin Cable (42163)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for GiantVac 6001-CHW Vacuum Lawn Mower (ML-U1-CCA1591)
- MOTOROLA Multi Unit Charger, 6 Unit, 110 to 240VAC (PMLN6588A)
- MIGHTY MAX BATTERY YTX20L-BS GEL 12V 18AH Motorcycle Battery Replaces Yuasa YTX20L-BS (YTX20L-BSGEL14)
- MIGHTY MAX BATTERY YTX14AH GEL Battery Replaces Yamaha BTY-YB14A-A2 With 12V 2Amp Charger (MAX3871317)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Minn Kota Vantage 101 Motor (ML100-12GEL98)
- MIGHTY MAX BATTERY 12V 18AH Battery for Golden GP160 LiteRider - 2 Pack (ML18-12MP2966)
- MIGHTY MAX BATTERY 12V 75Ah INT Battery Replacement for Scooter Golf Cart Electric DC (ML75-12INT360)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces BB BP7.2-12-T2, BP7.2-12T2 - 4 Pack (ML9-12MP49151129897)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replacement for Kung Long WP28-12 (ML26-122538)
- Mighty Max Battery Sealed Lead Acid Batteries