Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML12-6 6V 12AH Replacement Battery works with Modified Powerwheels
Mfr # ML12-6F266
Zoro # G400503894
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F266
- Zoro # G400503894
- UPC # 785123652465
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT USB Wall Outlet Charger, Black (CAT-AC2USB-BLK)
- BELKIN 20000mAh Power Bank (BPB002btBK)
- MAXELL Jelleez™ Soft Earbuds with Mic, Black, PK2 (MAX191569)
- ILC Replacement for Dell XPS 15 9500 Battery (XPS 15 9500)
- MIGHTY MAX BATTERY 12V 8Ah Compatible Battery for APC RBC109 UPS (ML8-121230111118)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Briggs Stratton P2000 - 12 Pack (ML5-12MP1221813110035281)
- MIGHTY MAX BATTERY BATTERY, 12V, 35AH, GOLDEN TECHNOLOGY, GOLDEN COMPANION II - 2 Pack (ML35-12MP2569155154)
- MIGHTY MAX BATTERY 12V 55Ah Battery Replacement for Pride Jazzy Select HD - 2 Pack (ML55-12MP2410139102)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Battery for Electric Mobility Scooters LITTLE RASCAL - 2PK (MAX3437162)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for SLA12-7F - 8 Pack (ML7-12MP83174791031113)
- MIGHTY MAX BATTERY Replacement Battery for Caltric - 2PK (MAX3970605)
- Mighty Max Battery Sealed Lead Acid Batteries