Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML12-12 - 12V 12AH F2 SLA AGM DEEP-CYCLE RECHARGEABLE BATTERY - 2 Pack
Mfr # ML12-12F2MP23119
Zoro # G100805854
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F2MP23119
- Zoro # G100805854
- UPC # 730052550658
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Bass 13 Wireless Headphone with Mic, Black (MAX199793)
- MONOPRICE SS-Pro 12 High Power Dual Source 300 Watt Peak 12 Pair Impedance Match (39067)
- BLACK BOX Extends Usb 2.0 Up To 100 Meters Over Catx Utp Cable. (IC400A-R2)
- SANDISK RETAIL STORAGE MEDIA Sandisk Sdxc Memory Card, 64Gb, Sdsdb-064G-A46, Class 4, Retail Pkg (SDSDB-064G-A46)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for Weize YTX4L-BS (MAX3951895)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for PS-14BS-016 Powersport (YTX14-BS328)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for Yacht 7L-BS (YTX7L-BS89290)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for ATV Battery KTM XC ATV 505CC 08-'09 (YTX5L-BS2112)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For HUSQVARNA TE450-TC450 (All Years) (YTX14-BS112)
- MIGHTY MAX BATTERY 12V 8Ah SLA Replacement Battery for Powervar ABCEG401-11 (MAX3968430)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Kawasaki 1000 KZ1000-P Police 82-01 (YTX20L-BS138)
- Mighty Max Battery Sealed Lead Acid Batteries