Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML10-12 - 12V 10AH iZip i-1000 Scooter Battery
Mfr # ML10-1241015
Zoro # G300502324
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML10-1241015
- Zoro # G300502324
- UPC # 785123644279
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBIQUITI NETWORKS COMMERCIAL Precision Alignment Kit 620 (PAK-620)
- TRIPP LITE Notebook Cooling Pad (NC2003SR)
- MIGHTY MAX BATTERY 12V 12AH SLA Replacement Battery for First Power FP12100 (MAX3983384)
- TOUCAN Wireless Outdoor / Indoor Battery Powered Security Camera 1080p, White, 2PK (TWCK200WU-EF)
- MIGHTY MAX BATTERY 12 -Volt 15 Ah Rechargeable F2 Terminal Sealed Lead Acid Battery (ML15-12)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for RV Motorhomes (MAX3958693)
- MIGHTY MAX BATTERY YTZ10S GEL Replaces Yamaha YZF R6 600 YZFR6V 2006 With 12V 2Amp Charger (MAX3867517)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery Replacement for Power Sonic PS-12550 (ML55-12INT385)
- MIGHTY MAX BATTERY YTX4L-BS GEL Replacement Battery for ATV Tractor Mower 12VX4L (MAX3952512)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces Power Patrol SLA1161 (ML50-1244)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 180Ah, GEL (47047)
- Mighty Max Battery Sealed Lead Acid Batteries