Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML-U1-CCAHR 12V 320CCA Battery for Toro Time Cutter MX5060 Lawn Mower
Mfr # ML-U1-CCAHR963
Zoro # G400503092
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.06 in
- Width 7.75 in
- Depth 5.11 in
- Weight 14 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML-U1-CCAHR963
- Zoro # G400503092
- UPC # 635665884124
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.06 in |
Width | 7.75 in |
Depth | 5.11 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 14 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
This ML-U1-CCA-HR 12 volts 320 CCA absorbed glass mat (AGM) battery is made with the highest quality pure virgin lead (99.99%) to create a long lasting, durable power source for any machinery requiring a cold cranking power source. The advanced pure lead technology, lower internal resistance and increased plate compression give this battery a longer service life, better deep cycling and overall quicker start-ups for all your lawn and garden machinery. The clever, non-spillable design allows the battery to sit and function in virtually any position increasing your opportunity for ease of mounting. The tough AGM separators and high cell composition increase this battery's vibration resistance up to 20 times more than that of conventional batteries making it perfect for all your lawn and garden machinery. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Heavy Duty Belt Clip f/HX370S, HX370SAS, & HX471S (CLIP-17)
- ILC Replacement for Surefire E2E Flashlight Battery, 2PK (E2E FLASHLIGHT BATTERY SUREFIRE)
- ILC Replacement for Kodak Ektagraphic III A replacement light bulb lamp (EKTAGRAPHIC III A KODAK)
- ROLOFF MANUFACTURING Roloff DB-200 Roloff Side Bracket - 1-1/4" (DB-200)
- MIGHTY MAX BATTERY 12V 18Ah Battery Replacement for Arctic Cat 600 M 6000 2019 (YTX20-BS141)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replaces City Mantis Electric Scooter - 10 Pack (ML7-12MP10361251276013)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for ActiveCare Wildcat Folding Power Wheelchair (ML35-12GEL340)
- MIGHTY MAX BATTERY 12 Volt 12 Ah SLA UPS Battery - 10 Pack (ML12-12F2MP10382110)
- MIGHTY MAX BATTERY 12V 9AH Battery Replacement for Generac XG8000 Portable Generators (ML9-12NB15)
- MIGHTY MAX BATTERY ML3-12 12V 3.4AH REPLACEMENT FOR POWER-SONIC PS-1230 + 12V CHARGER (ML3-12CHRGR556)
- POWERSTAR 12V 7.5Ah SLA Battery Replaces lc-r127r2p ub1270 pc1270 ps1270f1 jc1260, 2PK (AGM1275-2Pack)
- Mighty Max Battery Sealed Lead Acid Batteries