Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML-U1-CCAHR 12V 320CCA Battery for Sears 25558 Lawn Tractor Mower
Mfr # ML-U1-CCAHR741
Zoro # G000497548
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.06 in
- Width 7.75 in
- Depth 5.11 in
- Weight 14 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML-U1-CCAHR741
- Zoro # G000497548
- UPC # 635665881758
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.06 in |
Width | 7.75 in |
Depth | 5.11 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 14 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
This ML-U1-CCA-HR 12 volts 320 CCA absorbed glass mat (AGM) battery is made with the highest quality pure virgin lead (99.99%) to create a long lasting, durable power source for any machinery requiring a cold cranking power source. The advanced pure lead technology, lower internal resistance and increased plate compression give this battery a longer service life, better deep cycling and overall quicker start-ups for all your lawn and garden machinery. The clever, non-spillable design allows the battery to sit and function in virtually any position increasing your opportunity for ease of mounting. The tough AGM separators and high cell composition increase this battery's vibration resistance up to 20 times more than that of conventional batteries making it perfect for all your lawn and garden machinery. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Unitech 1400-900033g Battery (1400-900033G BATTERY UNITECH)
- TP-LINK Dual Band Gigabit Wi-Fi 6 Router, 5 Ports, Dual-Band 2.4 GHz/5 GHz (ARCHER AX3000)
- VIVOTEK Adaptor plate for 3 1/2" electrical octagon and single gang box (AM-51G)
- UNIDEN Remote Mic f/UM725 VHF Radios - White (UMRMIC)
- MIGHTY MAX BATTERY YTX7L-BS 12v 6Ah Battery for Honda 250 CMX250C Rebel 1996-2014 (YTX7L-BS89224)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for Crown CR-GC150 (MAX3944988)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for Dynalock 5500 Power Supply (ML7-1219111113355)
- MIGHTY MAX BATTERY YTX9-BS Replacement Battery for Yuasa YTX9-BS (YTX9-BS61)
- MIGHTY MAX BATTERY 12 Volt 75 Ah Rechargeable Sealed Lead Acid Battery (ML75-12)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Zoro 5EFF5 (ML7-6123582)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for Tripplite OmniSmart 1400 With 12V 1Amp Charger (MAX3834861)
- Mighty Max Battery Sealed Lead Acid Batteries