Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML-U1 200CCA Battery for Toro Professional 58 (03112) Lawn Tractor
Mfr # ML-U1-CCA1281
Zoro # G500504005
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.06 in
- Width 7.75 in
- Depth 5.11 in
- Weight 12.89 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML-U1-CCA1281
- Zoro # G500504005
- UPC # 759478121884
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.06 in |
Width | 7.75 in |
Depth | 5.11 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 12.89 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
This ML-U1-CCA 12 volts 200 CCA absorbed glass mat (AGM) battery is made with the highest quality pure virgin lead (99.99%) to create a long lasting, durable power source for any machinery requiring a cold cranking power source. The advanced pure lead technology, lower internal resistance and increased plate compression give this battery a longer service life, better deep cycling and overall quicker start-ups for all your lawn and garden machinery. The clever, non-spillable design allows the battery to sit and function in virtually any position increasing your opportunity for ease of mounting. The tough AGM separators and high cell composition increase this battery's vibration resistance up to 20 times more than that of conventional batteries making it perfect for all your lawn and garden machinery. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY ENER 6PK 2032 Batteries (2032BP-6)
- INVAL Computer WorkCentre - Washed Oak/Beech (AM-16423)
- ISN ISN BTT021-0123 Battery Tender Jr. Automatic Battery Charger - 12V (BTT021-0123)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 2 (ML7-12MP23681130461109)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Battery Replaces APC SmartUps 2200VA SMT2200RM2U - 12PK (MAX3981117)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for National Battery C06AF1 + 12V Charger (ML7-12CHRGR690985)
- MIGHTY MAX BATTERY 12V 7.2AH Replaces Boss Buck Dr Kroll 600LB AutoFeeder + 12V Charger (ML7-12CHRGR690708)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replaces FireLite MS-25 E Control Panel - 6 Pack (ML7-12MP636171496921980)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery for Polaris 4140006, 4140007 (YTX14AH1119)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement UPS Battery for APC BACK-UPS ES BE550R (ML8-121135)
- ILC Replacement For Trojan, J185HAc (J185H-AC)
- Mighty Max Battery Sealed Lead Acid Batteries