Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML-U1 200CCA Battery for Recreatives Industries Inc. Max IV ATV 1995
Mfr # ML-U1-CCA462
Zoro # G000498880
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.06 in
- Width 7.75 in
- Depth 5.11 in
- Weight 12.89 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML-U1-CCA462
- Zoro # G000498880
- UPC # 730052861969
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.06 in |
Width | 7.75 in |
Depth | 5.11 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 12.89 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
This ML-U1-CCA 12 volts 200 CCA absorbed glass mat (AGM) battery is made with the highest quality pure virgin lead (99.99%) to create a long lasting, durable power source for any machinery requiring a cold cranking power source. The advanced pure lead technology, lower internal resistance and increased plate compression give this battery a longer service life, better deep cycling and overall quicker start-ups for all your lawn and garden machinery. The clever, non-spillable design allows the battery to sit and function in virtually any position increasing your opportunity for ease of mounting. The tough AGM separators and high cell composition increase this battery's vibration resistance up to 20 times more than that of conventional batteries making it perfect for all your lawn and garden machinery. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBIQUITI NETWORKS COMMERCIAL Flex Switch Adapter Kit (USW-Flex-Utility)
- VIVOTEK Pole Mount: pole diameter: 15.24~89mm (AM-314)
- ADESSO EasyTouch 132 Luminous Large-Print Desktop Keyboard (AKB-132UY)
- TRAM BNC Male to SO-239 UHF Female Adapter, 2-Pack (5678)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Schumacher XP2260 Power Source (ML22-123610)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Replacement for CSB GH12600 UPS Back-up (ML75-12INT131)
- MIGHTY MAX BATTERY 12V 35AH Battery Replaces 33ah Enersys Genesis NP33-12 (ML35-12665)
- MIGHTY MAX BATTERY YTX30L-BS Replacement for CB30L-B, 30L-B, C30L-B, M22H30 (YTX30L-BS27)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replacement for Block Rocker iPA56B Speaker - 4 Pack (ML9-12MP49151129604)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Cub Cadet LT 2180 Lawn Tractor and Mower (ML-U1-CCA156)
- POWERSTAR PowerStar PS12-9-6Pack5 12V 9Ah SLA Battery Replaces CP1290 6-DW-9 HR9-12 PS-1290F2 - Pack of 6 (PS12-9-6Pack5)
- Mighty Max Battery Sealed Lead Acid Batteries