Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML-U1 12V 200CCA Battery for Sabre 1842HV Lawn - Garden Tractor 18 HP
Mfr # ML-U1-CCA846
Zoro # G000497142
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.06 in
- Width 7.75 in
- Depth 5.11 in
- Weight 12.89 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML-U1-CCA846
- Zoro # G000497142
- UPC # 759478109097
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.06 in |
Width | 7.75 in |
Depth | 5.11 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 12.89 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
This ML-U1-CCA 12 volts 200 CCA absorbed glass mat (AGM) battery is made with the highest quality pure virgin lead (99.99%) to create a long lasting, durable power source for any machinery requiring a cold cranking power source. The advanced pure lead technology, lower internal resistance and increased plate compression give this battery a longer service life, better deep cycling and overall quicker start-ups for all your lawn and garden machinery. The clever, non-spillable design allows the battery to sit and function in virtually any position increasing your opportunity for ease of mounting. The tough AGM separators and high cell composition increase this battery's vibration resistance up to 20 times more than that of conventional batteries making it perfect for all your lawn and garden machinery. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATECHI Water Resistant Carrying Case For Laptops 15in, Space Gray (ST-LTB15)
- ALTRONIX IP Over Coax Tranceiver (EBRIDGE1CT)
- BATTERY CLERK AJC® Panasonic LCR6V4BP2 6V 4.5Ah Sealed Lead Acid Battery (PANASONIC-LCR6V4BP2)
- ICOM Portable Two Way Radios, Analog, Black (M85 21 USA)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Replacement Battery for KMG YB14L-A2 (MAX3969610)
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Battery Fits Aqua Vu Marcum Vexilar - 6 Pack (ML9-12MP6196)
- MIGHTY MAX BATTERY ML4-6 6V 4.5AH Replaces Interstate SEC0905 Rechargable Battery 4 Pack (ML4-6MP4879)
- MIGHTY MAX BATTERY 12V 3 AH Battery for Baxter Colleague 3 Volumetric Infusion - 6 Pack (ML3-12MP6478233)
- MIGHTY MAX BATTERY ML3-12 - 12 VOLT 3 AH SLA BATTERY - PACK OF 2 (MAX3931296)
- MIGHTY MAX BATTERY 12V 3AH Replaces National NP2.6-12 With 12V Solar Panel Charger (MAX3465766)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Battery Replacement for Leoch LP12-75 (ML75-12INT397)
- Mighty Max Battery Sealed Lead Acid Batteries