Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML-U1 12V 200CCA Battery for GiantVac 6001-CHW Vacuum Lawn Mower
Mfr # ML-U1-CCA1591
Zoro # G700499736
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.06 in
- Width 7.75 in
- Depth 5.11 in
- Weight 12.89 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML-U1-CCA1591
- Zoro # G700499736
- UPC # 635665857128
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.06 in |
Width | 7.75 in |
Depth | 5.11 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 12.89 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
This ML-U1-CCA 12 volts 200 CCA absorbed glass mat (AGM) battery is made with the highest quality pure virgin lead (99.99%) to create a long lasting, durable power source for any machinery requiring a cold cranking power source. The advanced pure lead technology, lower internal resistance and increased plate compression give this battery a longer service life, better deep cycling and overall quicker start-ups for all your lawn and garden machinery. The clever, non-spillable design allows the battery to sit and function in virtually any position increasing your opportunity for ease of mounting. The tough AGM separators and high cell composition increase this battery's vibration resistance up to 20 times more than that of conventional batteries making it perfect for all your lawn and garden machinery. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Standard Desk Phone, Ash (2510D NOMW (AS))
- RING Indoor Cam, Compact PlugIn HD security camera Black (RIN8SN1S9-BEN0)
- BESTLINK NETWARE CAT6 Crossover Cable- 5Ft- Gray Wire/Green Boot (100724GY)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH GEL Replacement Battery for Parts Unlimited RCB9A-A (MAX3984081)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Battery Replaces Interstate YTX14AH-BS (YTX14AHGEL186)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH UPS Battery Replaces Vision CP1250, CP 1250 (ML5-12253111)
- MIGHTY MAX BATTERY 12-Volt 12 Ah 165 CCA Rechargeable Sealed Lead Acid Battery (YB12A-A)
- MIGHTY MAX BATTERY 6V 1.3AH SLA Replacement Battery compatible with PS612 MX06012 ES1.2-6 SLA0864 - 10PK (MAX3984852)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Fiamm 12FGH36, 12 FGH 36 (ML9-12241505)
- MIGHTY MAX BATTERY 12V 7AH SLA Replaces lc-r127r2p ub1270 pc1270 ps1270f1 jc1260 - 8 Pack (ML7-12MP8317418)
- BATTERY CLERK AJC® 6V 5Ah Sealed Lead Acid - AGM - VRLA Battery (AJC BATTERY-6 VOLT 5AH)
- Mighty Max Battery Sealed Lead Acid Batteries