Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML-U1 12V 200CCA Battery for CubCadet LT1050 Lawn Tractor Mower
Mfr # ML-U1-CCA1417
Zoro # G7566337
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.06 in
- Width 7.75 in
- Depth 5.11 in
- Weight 12.89 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML-U1-CCA1417
- Zoro # G7566337
- UPC # 730052861518
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.06 in |
Width | 7.75 in |
Depth | 5.11 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 12.89 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
This ML-U1-CCA 12 volts 200 CCA absorbed glass mat (AGM) battery is made with the highest quality pure virgin lead (99.99%) to create a long lasting, durable power source for any machinery requiring a cold cranking power source. The advanced pure lead technology, lower internal resistance and increased plate compression give this battery a longer service life, better deep cycling and overall quicker start-ups for all your lawn and garden machinery. The clever, non-spillable design allows the battery to sit and function in virtually any position increasing your opportunity for ease of mounting. The tough AGM separators and high cell composition increase this battery's vibration resistance up to 20 times more than that of conventional batteries making it perfect for all your lawn and garden machinery. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Headset, Over The Head Style, Over Ear (IDHS-VOCSC)
- ENERGIZER Coin Cell, 2025, 3V, PK2 (2025BP-2N)
- RAM MOUNTS Replacement for RAM Mounts Ram-101u-d (RAM-101U-D RAM MOUNTS)
- C2G USB 3.1 HDMI USB C and A Dock, 28845C2G (28845)
- MIGHTY MAX BATTERY 12-Volt 35 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML35-12INT)
- MIGHTY MAX BATTERY 12V 5Ah 6FM5 Wheelchair Scooter SLA AGM Battery (ML5-12204)
- MIGHTY MAX BATTERY 12 VOLT 10Ah BATTERY (TALL) WITH FASTON-Battery (ML10-12515)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH GEL Battery for Honda 1000 GL1000 Gold Wing '75-79 (YTX24HL-BSGEL5)
- MIGHTY MAX BATTERY 12V 8AH SLA Battery replaces WKA12-8F2 DJW12-8HD TPH12080 F2 - 2 Pack (ML8-12MP211646)
- MIGHTY MAX BATTERY 12 -Volt 3 Ah 50 CCA Rechargeable Sealed Lead Acid Battery (YTX4L-BS)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replacement for Deka DC31DT (ML100-133026)
- Mighty Max Battery Sealed Lead Acid Batteries