Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML-U1 12V 200CCA Battery for Columbia MTD Inc. 495 Lawn Tractor Mower
Mfr # ML-U1-CCA128
Zoro # G100503712
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.06 in
- Width 7.75 in
- Depth 5.11 in
- Weight 12.89 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML-U1-CCA128
- Zoro # G100503712
- UPC # 730052858563
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.06 in |
Width | 7.75 in |
Depth | 5.11 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 12.89 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
This ML-U1-CCA 12 volts 200 CCA absorbed glass mat (AGM) battery is made with the highest quality pure virgin lead (99.99%) to create a long lasting, durable power source for any machinery requiring a cold cranking power source. The advanced pure lead technology, lower internal resistance and increased plate compression give this battery a longer service life, better deep cycling and overall quicker start-ups for all your lawn and garden machinery. The clever, non-spillable design allows the battery to sit and function in virtually any position increasing your opportunity for ease of mounting. The tough AGM separators and high cell composition increase this battery's vibration resistance up to 20 times more than that of conventional batteries making it perfect for all your lawn and garden machinery. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD Fixed Wall Mount For 32"-80" TVs (SM-513-376)
- CASE LOGIC QNS311 11.6" WORK-IN CS, 3203771 (3203771)
- BLACK BOX Xr Hdmi And Ir Extender (VX-HDMI-TP-100M)
- RITRON Wireless Intercom 2-Way, VHF Band, Steel (JBS-147D)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for Honda 450 TRX450ER, TRX450R 2006-2012 (YTZ7S7)
- MIGHTY MAX BATTERY 12V 22Ah E-Boarder Pukka Pocket Bike Chuck Scooter SLA Battery 2 Pack (ML22-12MP211466)
- MIGHTY MAX BATTERY 12V 3AH Replaces National NP2.6-12 With 12V Solar Panel Charger (MAX3465766)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Vision CP645 Replacement Battery - 2 Pack (ML4-6MP2192)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH General 00648 Sealed Non-Spillable Emergency Light Battery WKA6-5F - 6PK (MAX3426981)
- MIGHTY MAX BATTERY 12-Volt 18 Ah Reverse Polarity Rechargeable Sealed Lead Acid Battery (ML18-12XRP)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Yamaha 350 YFM35FX Wolverine '06-'10 (YTX14AH49)
- Mighty Max Battery Sealed Lead Acid Batteries