Shop All Solar Panel Accessories
Mighty Max Battery
Group U1 Battery Box for Sun Xtender PVX-340T
Mfr # MAX3476912
Zoro # G809152303
original price:
$18.99
4% off
new price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mighty Max Battery
- MFR # MAX3476912
- Zoro # G809152303
- UPC # 730052266788
- Country of Origin Viet Nam
- Category Solar Panel Accessories
Details
Item | Battery Box |
Description
The Mighty Max Battery Box is designed for group U1 batteries. Designed to effectively collect battery acid, allows adequate ventilation, secures and locks the lid to the base, and prevents accidental contact of underground battery terminals. Designed for rugged environments; impact resistant down to -20 degrees Fahrenheit, withstands acid, gas, oil and other contaminants, and immune to UV exposure. Heavy-duty grade battery box for automotive, marine, lawn and garden and more; designed for a single group U1 battery. Compact design; features reinforced handles to prevent cracking during relocation and ventilation holes for releasing battery gases. Keeps your battery safe; limits water entry, effectively collects battery acid, allows adequate ventilation, and protects against accidental contact of battery terminals. Certified and tested; meets United States Coast Guard USCG Code of Federal Regulations 183.420 and American Boat and Yacht Council ABYC E-10.7 specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306D004)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 125/250VAC (HBL2711SW)
- HUBBELL 50A Locking Plug 3P 4W 125/250VAC BK (CS8155C)
- MONOPRICE Cat6A 24Awg Stp Cable_ 6-Inch Blue (8600)
- MIGHTY MAX BATTERY Group U1 Battery Box for Pv Solar Panels, Wind Turbine (MAX3476911)
- MIGHTY MAX BATTERY Heavy Duty Group U1 Battery Box for Solar Wind Energy Storage (MAX3476877)
- TYCON SYSTEMS Remotepro, 8W, 35W Solar, 432W Batt, 24V Poe (RPPL1224-36-35)
- MARINCO Day/Night Solar Vent 4in - White (N20804W)
- VICTRON ENERGY BlueSolar MPPT 75/10 Retail (SCC010010050R)
- GRAPE SOLAR Charge Controller, 45A Max. Current (GS-MPPT-ZENITH-40)
- TYCON SYSTEMS Remotepro, 25W, 170W Solar, 100Ah Batt, Pwm (RPS12/24-100-170)
- Mighty Max Battery Solar Panel Accessories