Shop All Automotive Battery Accessories
Mighty Max Battery
Golf Cart / Deep Cycle Battery Jug Water Filler Bottle w/ Auto Shut Off
Mfr # MAX3464182
Zoro # G809134125
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mighty Max Battery
- MFR # MAX3464182
- Zoro # G809134125
- UPC # 656727486209
- Country of Origin Viet Nam
- Category Automotive Battery Accessories
Description
Mighty Max Jug Battery Filler is designed to be exceptionally resistant to automotive fluids employed in the processes of servicing batteries, master cylinders, etc. The Mighty Max Jug Battery Filler is a 2 qt. Plastic Jug for Filling and Adding Water to Wet Batteries. Made out of Durable Acid proof polyethylene. Shuts off automatically when battery cell is at proper level, no over filling. Features the double action fast flow valve tip that prevents after-drip. 2 qt. capacity battery filler is safe to use with battery acid. Stops surface discharge caused by wet battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, Rear Type, 8" Size, w/Adapters (R1-8)
- CURT Marine Jack w/6" Whl, 1000 lb., 10" Travel (28100)
- GROTE LIGHTING STT LAMP- RED- RUBBER HSING- DOUBLE CONT (50502)
- BILSTEIN Ford F53 14-99 Shock Absorber, 24-234511 (24-234511)
- MIGHTY MAX BATTERY BATTERY AND RADIATOR FILLER JUG TYPE (MAX3464178)
- MIGHTY MAX BATTERY Battery Filler Jug for Filling and Adding Water to Wet Batteries (MAX3464189)
- MIGHTY MAX BATTERY CAR BATTERY FILLER JUG TYPE (MAX3464133)
- MIGHTY MAX BATTERY AUTOMOTIVES BATTERY FILLER JUG TYPE (MAX3464132)
- MIGHTY MAX BATTERY RV BATTERY FILLER JUG TYPE (MAX3464152)
- MIGHTY MAX BATTERY ELECTRIC SCOOTER BATTERY FILLER JUG TYPE (MAX3464135)
- SCHUMACHER Battery Jump Starter, 120VAC, 11" W (DSR119)
- Mighty Max Battery Automotive Battery Accessories