Shop All Sealed Lead Acid Batteries
Mighty Max Battery
BATTERY, 12V, 35AH, GOLDEN TECHNOLOGY, GOLDEN COMPANION II - 2 Pack
Mfr # ML35-12MP2569155154
Zoro # G400819650
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12MP2569155154
- Zoro # G400819650
- UPC # 730052419528
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55Ah SLA AGM Replacement Battery for EVX12520, CA12550, AP12-55G-R (ML55-121911125)
- ILC Replacement for Kodak Carousel 4600 replacement light bulb lamp (CAROUSEL 4600 KODAK)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8616-P16)
- TP-LINK AC1900 Wireless MU-MIMO Wi-Fi 5 Router, 5 Ports, Dual-Band 2.4 GHz/5 GHz (ARCHER C80)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for GC12 CR-GC150 (MAX3970787)
- MIGHTY MAX BATTERY YB16CL-B GEL 12V 19AH Battery Replaces Kawasaki 620 KAF620, Mule 2500 (YB16CL-BGEL65)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Yuasa Enersys NP4-6 + 6V Charger (ML4-6CHRGR315)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for BB HR22-12 (ML22-12GEL345)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Centennial CB1280F1 (ML8-1213335393)
- MIGHTY MAX BATTERY YTX5L-BS Battery Replaces Yamaha Raptor Polaris KFX 50 80 90 Scooter (YTX5L-BS211711)
- POWERSTAR PowerStar PS12-7-35 12V 7Ah Power Patrol Backup Battery Sec1075 (PS12-7-35)
- Mighty Max Battery Sealed Lead Acid Batteries