Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6volt 7.2ah Battery Replacement for WKA6-7.2F
Mfr # ML7-631111A
Zoro # G7560405
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.94 in
- Width 5.94 in
- Depth 1.34 in
- Weight 2.43 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-631111A
- Zoro # G7560405
- UPC # 785123797593
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 1.34 in |
Details
Description
Delivering power when you need it, the Mighty Max ML7-6 6 Volt 7 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 3.3Ah (47029)
- MONOPRICE HDMI Cable, High Speed, Blue, 10ft., 28AWG (3959)
- AUDIOVOX Blue Bluetooth Wireless Speaker (SP881BL)
- TITAN Headset, Over The Head Style, Over Ear (IDHS-VOCSC)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery for Arctic Cat 250 2x4 1999-2009 (YTX12-BS206)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Neptune NT-6120 (MAX3943046)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for RV / Marine / Golf cart (MAX3941594)
- MIGHTY MAX BATTERY 12V 18AH SLA Replacement Battery for Sail 6FM-18 (MAX3943615)
- MIGHTY MAX BATTERY 12V 8Ah Razor E300, E 300 13113640 Electric Scooter Battery - 2 Pack (ML8-12MP211613382)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Gel Battery Replacement for ETX15L, STX14AHL-BS (YTX14AHLGEL165)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces APC Smart-UPS SC 420VA 4-Outlet - 6 Pack (ML9-12MP61138411775)
- Mighty Max Battery Sealed Lead Acid Batteries