Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 7Ah SLA Replacement Battery for Kids Toys-Ride On Beiter DC Power
Mfr # ML7-6123332
Zoro # G200516889
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.94 in
- Width 5.94 in
- Depth 1.34 in
- Weight 2.43 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-6123332
- Zoro # G200516889
- UPC # 730052601480
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 1.34 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 2.43 lbs |
Amperage | 7 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-6 6 Volt 7 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 1.5 ft.L, Black (5137)
- 3M PELTOR Safe Battery, Lite-Com Pro II, Li-Ion, 3.7V (ACK08-50)
- ILC Replacement for Motorola Nntn6923a (NNTN6923A MOTOROLA)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006-RA)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Honda TRX125 Fourtrax 85-86 (YB9A-A33)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for UltraTech for Alarms + 12V Charger (ML5-12CHRGR432036)
- MIGHTY MAX BATTERY 12V 22AH SLA Replaces Pride GoGo SC53 Elite Traveller Plus 3 - 2 Pack (ML22-12MP211411146201)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for BRP Can-Am 300 Skandic Tundra 07-09 (YTX20L-BS620)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Schumacher DSR 0099000676 JumpStarter (ML22-12GEL578)
- MIGHTY MAX BATTERY 12-Volt 35 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML35-12)
- MIGHTY MAX BATTERY 12V 75Ah INT Battery Replacement for Scooter Golf Cart Electric DC (ML75-12INT360)
- Mighty Max Battery Sealed Lead Acid Batteries