Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 7Ah SLA Replacement Battery for Genesis NP7-6
Mfr # ML7-6123323
Zoro # G600516694
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.94 in
- Width 5.94 in
- Depth 1.34 in
- Weight 2.43 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-6123323
- Zoro # G600516694
- UPC # 730052604351
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 1.34 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 2.43 lbs |
Amperage | 7 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-6 6 Volt 7 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIOTEK INC Aluminum Mobile Computing Workstation Cart (111 0375)
- ILC Replacement for Epson V13h010l75 Lamp & Housing (V13H010L75 LAMP & HOUSING EPSON)
- RCA Digital Flat Antenna (ANT1400E)
- ILC Replacement for Kodak Pageant 250e replacement light bulb lamp (PAGEANT 250E KODAK)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH UPS Battery Replaces 20Ah Kung Long WP20-12 (ML22-12313)
- MIGHTY MAX BATTERY 6V 4.5 Ah UPS Replacement Battery for CSB HC1221W (ML4-610)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery Replaces Leoch DJW12-10, DJW1210 (ML10-12545)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replaces 48ah BB HR50-12, HR5012 MK ES50-12 (ML55-121911169)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Yuasa NPX-35 - 8 Pack (ML9-12MP814912371880)
- MIGHTY MAX BATTERY 12-Volt 125 Ah Rechargeable Sealed Lead Acid Battery (ML125-121)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery Replaces ATV Quad Motorcycle Scooter Moped (YTX4L-BS156218)
- Mighty Max Battery Sealed Lead Acid Batteries