Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 7Ah SLA Battery Replacement for Scooter Motorsports - 2 Pack
Mfr # ML7-6MP215963629
Zoro # G200791149
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.94 in
- Width 5.94 in
- Depth 1.34 in
- Weight 2.43 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-6MP215963629
- Zoro # G200791149
- UPC # 635665704415
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 1.34 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 2.43 lbs |
Amperage | 7 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-6 6 Volt 7 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPX Portable Radio Am/Fm (R633B)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Lawn Boy LT12H Lawn Tractor Mower (ML-U1-CCAHR624)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for NPP NP12-35Ah - 2 Pack (ML35-12MP2569155161105309)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH UPS Battery Replaces Haze HZS06-12, HZS 06-12 (ML12-6F272)
- MIGHTY MAX BATTERY 12V 5AH Battery for Curt 52044 Push-To-Test Breakaway Kit - 6 Pack (ML5-12MP66027921333137)
- MIGHTY MAX BATTERY YTZ10S Battery Replaces Honda CB1000R 2002-2016 With 12V 2Amp Charger (MAX3867058)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Doosan Compact Excavators DX63-3 (ML100-1302)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for Solar Power Banks - 4 Pack (ML10-12MP4210711973383)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement for Interstate DCM0100 (ML100-128)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replaces Tonka 12V Dump Truck Model #8801-96 (ML7-61232111112197)
- Mighty Max Battery Sealed Lead Acid Batteries