Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 7Ah SLA Battery Replacement for Powersonic PS670
Mfr # ML7-6123550
Zoro # G800511154
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.94 in
- Width 5.94 in
- Depth 1.34 in
- Weight 2.43 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-6123550
- Zoro # G800511154
- UPC # 635665673841
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 1.34 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 2.43 lbs |
Amperage | 7 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-6 6 Volt 7 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery, L74A26-2-1-3WA3 (L74A26-2-1-3WA3)
- ADD-ON Addon 16Gb Ddr3-1600Mhz 204-Pin Sodimm (AA160D3SL/16GKIT)
- PYLE Tablet Pc Mount, PSPADLKW5 (PSPADLKW5)
- SCHUMACHER ELECTRIC 250/50/6A Whl Charger (FR01336)
- MIGHTY MAX BATTERY YTX20L-BS GEL 12V 18AH Battery for Harley 1340cc FXD, FXST 1997-99 (YTX20L-BSGEL92)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Altronix AL600ULACM - 2 Pack (ML5-12MP2160713124399)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Verizon FiOS PX12072-HG (ML7-12217A)
- MIGHTY MAX BATTERY 12V 5Ah UPS Backup Battery Replaces Jolt SA1250 (ML5-12209)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replaces GTO PRO2500 Swing Gate Opener (ML7-122296)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Jump N Carry JNC105, JNC110, JNC1224 (ML22-12GEL331)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Wagan 400-Watt Power Dome (ML22-12GEL123)
- Mighty Max Battery Sealed Lead Acid Batteries