Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 7Ah SLA Battery Replacement for Duracell SLAA6-7.2F
Mfr # ML7-6123704
Zoro # G7559897
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.94 in
- Width 5.94 in
- Depth 1.34 in
- Weight 2.43 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-6123704
- Zoro # G7559897
- UPC # 730052710113
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 1.34 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 6 V |
Weight | 2.43 lbs |
Amperage | 7 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-6 6 Volt 7 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER Antenna, 3-3/8 in. H, 3/8 in. W (DSR590-Stubby)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-128)
- ZORO SELECT Badge Holder, Vertical, 3-1/4" H, PK5 (52RU31)
- OTTERBOX React Case For Apple Iphone 14 Pro, Clear (77-88892)
- MIGHTY MAX BATTERY YTX7A-BS Battery for Gas Gy6 Scooter Moped 50CC 125CC (YTX7A-BS156)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for Vision CP12170 - 2 Pack (ML22-12MP211411146255)
- MIGHTY MAX BATTERY 12V 55Ah SLA AGM Replacement Battery for EVX12520, CA12550, AP12-55G-R (ML55-121911125)
- MIGHTY MAX BATTERY ML55-12 - 12V 55AH SLA Battery - PACK OF 2 (ML55-12MP2410139)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for FirstPower FP672 - 2 Pack (ML7-6MP21596372)
- MIGHTY MAX BATTERY YB16CL-B 12V 19AH Battery for Yamaha All Wave Runner Models 1987-2008 (YB16CL-B35)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Batman Batmobile Toy Car + 6V Charger (ML12-6F2CHRGR97)
- Mighty Max Battery Sealed Lead Acid Batteries