Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 7Ah Replacement Battery for 12-561, PC670, PS-670 + 6V Charger
Mfr # ML7-6CHRGR18716
Zoro # G300829315
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.94 in
- Width 5.94 in
- Depth 1.34 in
- Weight 2.43 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-6CHRGR18716
- Zoro # G300829315
- UPC # 730052646078
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 1.34 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 2.43 lbs |
Amperage | 7 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-6 6 Volt 7 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, 6 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Seiko Bp4005 Printer Battery (BP4005 PRINTER BATTERY SEIKO)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-PA3290U-5525)
- POWER UP! USB Cable - MFI Apple 8-pin 3ft White (191-050549)
- K2 ENERGY K2C12V4A 12V 4Ah LiFePO4 Charger with Faston 250 Connectors (K2C12V4A02)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Firman P03603 Generator (ML9-12NB3)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH iZip i-1000 Scooter Battery (ML10-1241015)
- MIGHTY MAX BATTERY 12V 10AH Replaces GS Portalac TPH12100 With 12V Solar Panel (MAX3465985)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement for BB HR22-12, HR2212 (ML18-12INT88)
- MIGHTY MAX BATTERY 6volt 7.2ah Battery Replacement for WKA6-7.2F (ML7-631111A)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery for Honda CH250, CN250 EliteHelix 87-09 (YTX12-BSGEL183)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Vision CP12170 - 2 Pack (ML22-12GELMP2110)
- Mighty Max Battery Sealed Lead Acid Batteries