Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 7Ah G670 GP672 ES7-6 LC-R067R2P PS-670 Battery - 2 Pack
Mfr # ML7-6MP21581
Zoro # G800794618
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.94 in
- Width 5.94 in
- Depth 1.34 in
- Weight 2.43 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-6MP21581
- Zoro # G800794618
- UPC # 730052377248
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 1.34 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 2.43 lbs |
Amperage | 7 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-6 6 Volt 7 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12Ah F2 Scooter Battery Replaces Panasonic LC-RA1212P - 2 Pack (ML12-12F2MP23260)
- EXELL BATTERY Emergency Lighting Battery Fits Sure-Lites 026-148, 26-148, LPX70RWH (EBE-93)
- EMS MIND READER. Mind Reader Portable Laptop Lap Desk with Handle, Black (LPTPDSK-BLK)
- STEELMAN Rechargeable 18650 Li-Ion 3.7V 2200mAh Replacement / Backup Battery (60660)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Panasonic LCR064R2P Battery (ML4-6711011111111)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Clubrunner Dynamis PowaKaddy Golf Caddy Kart (ML35-12GEL290)
- MIGHTY MAX BATTERY 12-Volt 100 Ah Sealed Lead Acid Rechargeable GEL Battery (ML100-12GEL)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for GT Tsunami Scooter Battery (ML18-12INT221)
- MIGHTY MAX BATTERY 12V 9AH Sealed Lead Acid SLA Replacement Battery for RBC51 - 4 Pack (ML9-12MP4915164)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Power-Sonic PS6100F1 + 6V Charger (ML12-6F2CHRGR408)
- ILC Replacement for Lincoln Electric Ranger 8 Electric ARC Welder Generator Battery (RANGER 8 ELECTRIC ARC WELDER GENERATOR BATTERY LI)
- Mighty Max Battery Sealed Lead Acid Batteries