Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 7Ah Battery Replacement for Golf Cart, Scooter + 6V Charger
Mfr # ML7-6CHRGR18979
Zoro # G600789210
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.94 in
- Width 5.94 in
- Depth 1.34 in
- Weight 2.43 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-6CHRGR18979
- Zoro # G600789210
- UPC # 635665718818
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 1.34 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 2.43 lbs |
Amperage | 7 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-6 6 Volt 7 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, 6 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for BB SH1228W - 4 Pack (ML9-12MP49151129509)
- SIGNIFY Hue 120 V Power Supply 1 pc (1748830VN)
- ENERGIZER Max AA Alkaline Batteries 12 pk Carded (E91BW12EM)
- YEALINK Stand for T46 series (STAND-T46)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Silent Knight 6712, BAT-1270-BP - 10PK (MAX3977539)
- MIGHTY MAX BATTERY 12V 35AH Group U1 Wheelchair/Scooter/Airplane Battery (ML35-12670)
- MIGHTY MAX BATTERY 12V 8Ah Replacement Battery for Tripplite OmniSmart 1400 (ML8-1213335156)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for Dalton BAT-U134 BATU134 (ML35-12INT463)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Polysun 160W Solar Power System (ML100-13234)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for Invacare Pronto M51 M61 - 2 Pack (ML35-12MP2569155161105136)
- MIGHTY MAX BATTERY 6V 4.5AH Battery for Dynacraft Spiderman Car Model #8802-08 - 6 Pack (ML4-6MP68721042729)
- Mighty Max Battery Sealed Lead Acid Batteries